Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Total-Lock
  • Swivel Caster, Total-Lock
  • Swivel Caster, Total-Lock

Swivel Caster, Total-Lock 415M-RB100

5.00 (1)
Item.#
07353123
Mfr.#
415M-RB100
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is widely used in a variety of environments like in plant, store, and office.
Mounting Hole Diameter P(mm)
8.6
Wheel No.
434MB
Wheel Width (mm)
32
Dimension K(mm)
11
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
32
Dimension V(mm)
117
2014 TRUSCO Published Page
1-1993
Mounting Dimentsion X x Y(X1 x Y2)(mm)
76x57(87x60)
Mounting Seat A x B (mm)
105x80
Specification
With total lock
Turning Radius (mm)
117
TRUSCO Part Number
212-3321
Allowable Load (daN)
70
Attachment Height H (mm)
125
Material (Wheel)
Nylon wheel rubber wheel winding radial ball bearing input
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of castor of tool box
5
From Japan
On 2017-05-22 05:58:02
Rock, release, just step on the pedal, usability is very good.
This review is about item#07353123.