Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Total-Lock
  • Swivel Caster, Total-Lock
  • Swivel Caster, Total-Lock

Swivel Caster, Total-Lock 415M-RB125

5.00 (1)
Item.#
07353132
Mfr.#
415M-RB125
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is widely used in a variety of environments like in plant, store, and office.
Mounting Hole Diameter P(mm)
8.6
Wheel No.
434MB
Wheel Width (mm)
32
Turning Radius (mm)
123
TRUSCO Part Number
212-3347
Allowable Load (daN)
80
Attachment Height H (mm)
150
Dimension K(mm)
11
2014 TRUSCO Published Page
1-1993
Mounting Dimentsion X x Y(X1 x Y2)(mm)
76x57(87x60)
Mounting Seat A x B (mm)
105x80
Specification
With total lock
Finishing (Metal Compatibletings)
unichrome plating
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
34
Dimension V(mm)
123
Material (Wheel)
Nylon wheel rubber wheel winding radial ball bearing input
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of castor of tool box
5
From Japan
On 2017-05-22 05:58:02
Rock, release, just step on the pedal, usability is very good.
This review is about item#07353123.