Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,
  • 420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,

420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel, 420R-UR65

5.00 (3)
Item.#
07353315
Mfr.#
420R-UR65
Package Qty.
1PC
Ship pack of
1
9.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
439G
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
55
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
Chromium plating
Brake
Not available
Eccentricity E (mm)
-
Model
420R fixed type wheel
Shape
Fixed wheel
TRUSCO Part Number
315-8748
Attachment Height H (mm)
80
Mounting Dimensions XxY (mm)
55x28
Wheel Width (mm)
27
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to guide the wheels of luggage transport lift truck
5
From Japan
On 2016-06-28 07:16:21
Number of settled in a certain famous home centers middle. Align not, price is also higher than mail order. There is no complaints have quite a feeling of use.
This review is about item#06392127.
Attach the wheel portion to the travel bag
5
From Japan
On 2015-11-13 10:49:08
Sound you satisfied and quiet at the time of pulling walk of the bag
This review is about item#06392145.
Order furniture drawer
5
From Japan
On 2013-03-12 13:12:54
It used for extraction at the time to produce the order furniture. This caster continues to use because even movement without scratching the floor smooth.
This review is about item#06392127.