Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel

420R Rigid Caster, Cast Metal Wheel 420R-C25

3.00 (1)
Item.#
07353333
Mfr.#
420R-C25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Attachment Height H (mm)
35
Mounting Seat A x B (mm)
37x18
Mounting Method
Direct Mount fixed
Mounting Hole Diameter P(mm)
4.2
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment (steel plate)
Wheel No.
426G
Stopper
Nothing
Mounting Dimensions XxY (mm)
29x0
Material (Wheel)
Solid casting wheel
Wheel Diameter D (phi mm)
25
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slide part of opportunity
3
From Japan
On 2015-08-11 15:51:51
This level is enough. I will order again on occasion.
This review is about item#07353351.