Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel

420R Rigid Caster, Cast Metal Wheel 420R-C32

3.00 (1)
Item.#
07353342
Mfr.#
420R-C32
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Mounting Seat A x B (mm)
36x20
Mounting Method
Direct Mount fixed
Allowable Load (daN)
20
Wheel Diameter D (phi mm)
32
Stopper
Nothing
Wheel No.
426G
Mounting Dimensions XxY (mm)
29x0
Material (Wheel)
Solid casting wheel
Mounting Hole Diameter P(mm)
4.2
Attachment Height H (mm)
42
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment (steel plate)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slide part of opportunity
3
From Japan
On 2015-08-11 15:51:51
This level is enough. I will order again on occasion.
This review is about item#07353351.