Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel

420R Rigid Caster, Cast Metal Wheel 420R-C38

3.00 (1)
Item.#
07353351
Mfr.#
420R-C38
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Mounting Seat A x B (mm)
46x25
Eccentricity E (mm)
-
Mounting Method
flat and fixed type
Material (Wheel)
Imono one wheel
Allowable Load (daN)
30
Wheel Diameter D (phi mm)
38
Stopper
Not available
Wheel No.
426G
Mounting Dimensions XxY (mm)
36x15
Turning Radius (mm)
-
Wheel Width (mm)
17
Shape
Fixed wheel
Mounting Hole Diameter P(mm)
5.3
Attachment Height H (mm)
50
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slide part of opportunity
3
From Japan
On 2015-08-11 15:51:51
This level is enough. I will order again on occasion.
This review is about item#07353351.