Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel

420R Rigid Caster, Cast Metal Wheel 420R-C65

3.00 (1)
Item.#
07353376
Mfr.#
420R-C65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Mounting Method
Direct Mount fixed
Material (Wheel)
Solid casting wheel
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
80
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment (steel plate)
Wheel No.
426G
Wheel Width (mm)
25
Allowable Load (daN)
60
Wheel Diameter D (phi mm)
65
Stopper
Nothing
Mounting Dimensions XxY (mm)
55x28
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slide part of opportunity
3
From Japan
On 2015-08-11 15:51:51
This level is enough. I will order again on occasion.
This review is about item#07353351.