Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel
  • 420R Rigid Caster, Cast Metal Wheel

420R Rigid Caster, Cast Metal Wheel 420R-C75

3.00 (1)
Item.#
07353385
Mfr.#
420R-C75
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
90
Mounting Seat A x B (mm)
70x47
Eccentricity E (mm)
-
Mounting Method
flat and fixed type
Material (Wheel)
Imono one wheel
Allowable Load (daN)
70
Wheel No.
426G
Wheel Diameter D (phi mm)
75
Stopper
Not available
Mounting Dimensions XxY (mm)
55x28
Turning Radius (mm)
-
Wheel Width (mm)
25
Shape
Fixed wheel
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Slide part of opportunity
3
From Japan
On 2015-08-11 15:51:51
This level is enough. I will order again on occasion.
This review is about item#07353351.