Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 420GRP-N65

Item.#
07353455
Mfr.#
420GRP-N65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
429G
Mounting Dimensions XxY (mm)
55x42
Wheel Diameter D (phi mm)
65
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Chrome-plated
Shape
Fixedcars
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x60
Wheel Width (mm)
25
Allowable Load (daN)
55
Attachment Height H (mm)
80
Material (Wheel)
Nylonpiecewheels