Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel
  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 420GRP-N75

Item.#
07353464
Mfr.#
420GRP-N75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
429G
Mounting Dimensions XxY (mm)
55x42
Material (Wheel)
Nylon piece wheels
Allowable Load (daN)
65
Finishing (Metal Compatibletings)
Chrome plating
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x60
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
90