Buy more than* S$200* and get FREE SHIPPING

  • 915M/Swivel Casters
  • 915M/Swivel Casters
  • 915M/Swivel Casters

915M/Swivel Casters 915M-RB100

Item.#
07353577
Mfr.#
915M-RB100
Package Qty.
1PC
Ship pack of
1
44.31 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
* Total lock is a stopper mechanism that can lock the turning and the wheel at the same time.
2014 TRUSCO Published Page
1-1994
Eccentricity E (mm)
32.0
Mounting Dimentsion X x Y(X1 x Y2)(mm)
52x52(62x62)
Dimension V(mm)
114
Turning Radius (mm)
114
Mounting Seat A x B (mm)
85x85
Wheel Width (mm)
32
Wheel Diameter (phi mm)
100
TRUSCO Part Number
398-5016
2015 Trusco Published Pages
4 0805
Allowable Load (daN)
100
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
137
Dimension K(mm)
8
Wheel No.
434M
Finishing (Metal Compatibletings)
Chrome-plated
Material (Wheel)
Nylon wheel rubber winding wheel radial ball bearings input
Shape
Freely car T
Specification
With total lock