Buy more than* S$200* and get FREE SHIPPING

  • 915P/Swivel Casters
  • 915P/Swivel Casters
  • 915P/Swivel Casters

915P/Swivel Casters 915M-KUB100

Item.#
07353604
Mfr.#
915M-KUB100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
100
Dimension K(mm)
8
Wheel Width (mm)
32
Stopper
Nothing
Wheel No.
434M
Wheel Diameter (phi mm)
100
Shape
Freely car T
Specification
With total lock
Mounting Dimentsion X x Y(X1 x Y2)(mm)
52x52(62x62)
Dimension V(mm)
114
Mounting Seat A x B (mm)
85x85
Attachment Height H (mm)
137
Turning Radius (mm)
114
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
32.0
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel roller bearing input