Buy more than* S$200* and get FREE SHIPPING

  • 440G Swivel Caster, Rubber Wheel
  • 440G Swivel Caster, Rubber Wheel
  • 440G Swivel Caster, Rubber Wheel

440G Swivel Caster, Rubber Wheel 440G-R75

4.00 (1)
Item.#
07353647
Mfr.#
440G-R75
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
445G
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Common rubber wheel includes bush
Shape
Caster wheel
TRUSCO Part Number
367-1623
Mounting Hole Diameter P(mm)
8.5
Turning Radius (mm)
60
Mounting Dimensions XxY (mm)
87x60
Wheel Width (mm)
33
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
21.0
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
105x80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of heavy items (about 200 kg) as truck
4
From Japan
On 2015-10-12 18:43:30
It is a product with excellent cost performance. Even when it is sturdy and outdoor use, the caster has a width and it does not fall into grating. There is also no deformation seen in rubber wheels. The disadvantage is that the sound is a bit bigger, but it is a very good product when considering the price.
This review is about item#07353647.