Buy more than* S$200* and get FREE SHIPPING

  • 440G Swivel Caster, Rubber Wheel
  • 440G Swivel Caster, Rubber Wheel
  • 440G Swivel Caster, Rubber Wheel

440G Swivel Caster, Rubber Wheel 440G-R100

4.00 (1)
Item.#
07353656
Mfr.#
440G-R100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
445G
Mounting Seat A x B (mm)
127x102
Finishing (Metal Compatibletings)
Uni-chromium plating
Material (Wheel)
Common rubber wheel resin bush
Shape
Universal car
TRUSCO Part Number
367-1593
Mounting Hole Diameter P(mm)
10.5
Turning Radius (mm)
78
Mounting Dimensions XxY (mm)
102x76
Wheel Width (mm)
40
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
100
Eccentricity E (mm)
27.0
Attachment Height H (mm)
125
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of heavy items (about 200 kg) as truck
4
From Japan
On 2015-10-12 18:43:30
It is a product with excellent cost performance. Even when it is sturdy and outdoor use, the caster has a width and it does not fall into grating. There is also no deformation seen in rubber wheels. The disadvantage is that the sound is a bit bigger, but it is a very good product when considering the price.
This review is about item#07353647.