Buy more than* S$200* and get FREE SHIPPING

  • 440G Swivel Caster, Rubber Wheel

440G Swivel Caster, Rubber Wheel 440G-R125

4.00 (1)
Item.#
07353665
Mfr.#
440G-R125
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Wheel No.
445G
Mounting Dimensions XxY (mm)
133x85
Wheel Width (mm)
50
Material (Wheel)
Rubber integrated wheelsResin bush
Allowable Load (daN)
159
Eccentricity E (mm)
37.0
Attachment Height H (mm)
159
Mounting Seat A x B (mm)
165x140
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-1978
Wheel Diameter D (phi mm)
125
TRUSCO Part Number
367-1607
Mounting Hole Diameter P(mm)
10.5
Turning Radius (mm)
102
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation of heavy items (about 200 kg) as truck
4
From Japan
On 2015-10-12 18:43:30
It is a product with excellent cost performance. Even when it is sturdy and outdoor use, the caster has a width and it does not fall into grating. There is also no deformation seen in rubber wheels. The disadvantage is that the sound is a bit bigger, but it is a very good product when considering the price.
This review is about item#07353647.