Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 440G And A Swivel Caster, Nylon Vehicle
  • 440G And A Swivel Caster, Nylon Vehicle
  • 440G And A Swivel Caster, Nylon Vehicle

440G And A Swivel Caster, Nylon Vehicle 440G-N65

Item.#
07353674
Mfr.#
440G-N65
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
449G
Attachment Height H (mm)
82
Mounting Seat A x B (mm)
95x70
Finishing (Metal Compatibletings)
Uni-chromium plating
Material (Wheel)
Nylon solid wheel
Shape
Universal car
TRUSCO Part Number
367-1577
Mounting Hole Diameter P(mm)
8.5
Turning Radius (mm)
56
Mounting Dimensions XxY (mm)
76x44
Wheel Width (mm)
28
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
90
Eccentricity E (mm)
22