Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 440G And A Swivel Caster, Nylon Vehicle
  • 440G And A Swivel Caster, Nylon Vehicle
  • 440G And A Swivel Caster, Nylon Vehicle

440G And A Swivel Caster, Nylon Vehicle 440G-N75

Item.#
07353683
Mfr.#
440G-N75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel No.
449G
Mounting Dimensions XxY (mm)
87x60
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
100
Eccentricity E (mm)
21
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
105x80
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Nylon common wheel
Shape
Caster wheel
TRUSCO Part Number
367-1585
Mounting Hole Diameter P(mm)
8.5
Turning Radius (mm)
60