Buy more than* S$200* and get FREE SHIPPING

  • 440G And A Swivel Caster, Nylon Vehicle
  • 440G And A Swivel Caster, Nylon Vehicle
  • 440G And A Swivel Caster, Nylon Vehicle

440G And A Swivel Caster, Nylon Vehicle 440G-N100

Item.#
07353692
Mfr.#
440G-N100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
449G
Allowable Load (daN)
120
Eccentricity E (mm)
27
Attachment Height H (mm)
125
Mounting Seat A x B (mm)
127x102
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2026
Wheel Diameter D (phi mm)
100
TRUSCO Part Number
367-1569
Mounting Hole Diameter P(mm)
10.5
Turning Radius (mm)
78
Mounting Dimensions XxY (mm)
102x76
Wheel Width (mm)
40
Material (Wheel)
Nylon piece wheels