Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel

420ER Rigid Caster, Rubber Wheel 420ER-R40

4.75 (4)
Item.#
07353744
Mfr.#
420ER-R40
Package Qty.
1PC
Ship pack of
1
3.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Wheel No.
425G
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
17
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
25
Material (Wheel)
Common rubber wheel Includes plastic bush
Attachment Height H (mm)
58
Mounting Seat A x B (mm)
51x31
Finishing (Metal Compatibletings)
Chromium plating
Brake
Without
Model
420ER fixed wheel
Shape
Fixed wheel
TRUSCO Part Number
276-2510
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
The engine
5
From Japan
On 2014-06-30 19:56:46
Obvious even saw feeling when compared to those of mass retailers, completely different and from the build. Many years if this is also safe to use.
This review is about item#02212646.
Transportation
5
From Japan
On 2013-09-15 18:00:20
We bought as for the rear replacement of plastic Dan ○ I dolly 150K. Could things be very satisfied. After that we expect to durability.
This review is about item#02212646.
Wheel exchange of the truck
4
From Japan
On 2013-08-19 06:44:13
Sound in comparison with those of the previous plug also moves in a quiet and smooth.
This review is about item#02212691.
As replacement parts
5
From Japan
On 2013-07-08 14:41:02
Softer than caster that came with previous, sound is now quiet. In addition, now difficult attached scratches of caster surface.
This review is about item#02212682.