Buy more than* S$200* and get FREE SHIPPING

  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel

440R Rigid Caster, Nylon Wheel 420ER-N40

Item.#
07353753
Mfr.#
420ER-N40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.08 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
40
Attachment Height H (mm)
58
Mounting Seat A x B (mm)
51x31
Finishing (Metal Compatibletings)
Chrome plating
Brake
None
Model
420ER fixed cars
TRUSCO Part Number
367-1143
Allowable Load (daN)
30
Wheel No.
429G
Mounting Dimensions XxY (mm)
40x20
Material (Wheel)
Nylon piece wheels
2014 TRUSCO Published Page
1-2025