Buy more than* S$200* and get FREE SHIPPING

  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel

440R Rigid Caster, Nylon Wheel 420ER-N65

Item.#
07353771
Mfr.#
420ER-N65
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
82
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
21
Model
420ER fixed cars
Wheel Diameter D (phi mm)
65
Wheel No.
429E
Mounting Dimensions XxY (mm)
56x28
Material (Wheel)
Nylon piece wheels
Brake
None
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
40