Buy more than* S$200* and get FREE SHIPPING

  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel

440R Rigid Caster, Nylon Wheel 420ER-N75

Item.#
07353787
Mfr.#
420ER-N75
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
Chromium plating
Material (Wheel)
Nylon common wheel
Brake
Without
Mounting Hole Diameter P(mm)
6.5
Allowable Load (daN)
50
Wheel No.
429E
Eccentricity E (mm)
-
Shape
Fixed wheel
Wheel Width (mm)
21
Model
420ER fixed wheel
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
92
Mounting Seat A x B (mm)
70x42