Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel

440R Rigid Caster, Nylon Wheel 420ER-N100

Item.#
07353805
Mfr.#
420ER-N100
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel No.
429E
Mounting Dimensions XxY (mm)
82x40
Finishing (Metal Compatibletings)
Chromium plating
Material (Wheel)
Nylon solid wheel
Brake
Not available
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
60
Mounting Seat A x B (mm)
100x58
Eccentricity E (mm)
-
Shape
Fixed wheel
Wheel Width (mm)
25
Model
420ER fixed wheel
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
122