Buy more than* S$200* and get FREE SHIPPING

  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel
  • 440R Rigid Caster, Nylon Wheel

440R Rigid Caster, Nylon Wheel 420ER-N125

Item.#
07353814
Mfr.#
420ER-N125
Package Qty.
1PC
Ship pack of
1
15.82 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
125
Attachment Height H (mm)
148
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
25
2014 TRUSCO Published Page
1-2025
TRUSCO Part Number
367-1135
Allowable Load (daN)
70
Wheel No.
429E
Mounting Dimensions XxY (mm)
82x40
Material (Wheel)
Nylon piece wheels
Brake
None
Model
420ER fixed cars