Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel

420ER Rigid Caster, Urethane Wheel 420ER-UR40

Item.#
07353823
Mfr.#
420ER-UR40
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2003
Brake
None
Model
420ERfixedcars
Shape
Fixedcars
TRUSCO Part Number
367-1216
Wheel No.
439G
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
16
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
38
Allowable Load (daN)
30
Eccentricity E (mm)
-
Attachment Height H (mm)
58
Mounting Seat A x B (mm)
51x31
Finishing (Metal Compatibletings)
Chrome-plated
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel