Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel

420ER Rigid Caster, Urethane Wheel 420ER-UR50

Item.#
07353832
Mfr.#
420ER-UR50
Package Qty.
1PC
Ship pack of
1
6.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
118
2014 TRUSCO Published Page
1-2003
Brake
None
Model
420ER fixed cars
Shape
Fixed cars
TRUSCO Part Number
367-1224
Wheel No.
439G
Mounting Dimensions XxY (mm)
56 x 28
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels
Wheel Width (mm)
21
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Eccentricity E (mm)
-
Attachment Height H (mm)
65
Mounting Seat A x B (mm)
70 x 42
Finishing (Metal Compatibletings)
Chrome-plated