Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel

420ER Rigid Caster, Urethane Wheel 420ER-UR65

Item.#
07353841
Mfr.#
420ER-UR65
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439E
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Attachment Height H (mm)
82
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chrome plating
2014 TRUSCO Published Page
1-2003
Brake
None
Model
420ER fixed cars
TRUSCO Part Number
367-1232
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel