Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel

420ER Rigid Caster, Urethane Wheel 420ER-UR75

Item.#
07353857
Mfr.#
420ER-UR75
Package Qty.
1PC
Ship pack of
1
10.06 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Wheel No.
439E
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Brake
Without
Model
420ER fixed wheel
Shape
Fixed wheel
TRUSCO Part Number
367-1241
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chromium plating
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Eccentricity E (mm)
-
Attachment Height H (mm)
92