Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel

420ER Rigid Caster, Urethane Wheel 420ER-UR85

Item.#
07353866
Mfr.#
420ER-UR85
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
85
Allowable Load (daN)
60
Attachment Height H (mm)
103
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome plating
2014 TRUSCO Published Page
1-2003
Brake
None
Model
420ER fixed cars
TRUSCO Part Number
367-1259
Material (Wheel)
Nylon wheel thermoplastic urethane resin bush winding wheel input