Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel
  • 420ER Rigid Caster, Urethane Wheel

420ER Rigid Caster, Urethane Wheel 420ER-UR100

Item.#
07353875
Mfr.#
420ER-UR100
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Eccentricity E (mm)
-
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chromium plating
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes plastic bush
Brake
Not available
Model
420ER fixed wheel
Shape
Fixed wheel
TRUSCO Part Number
367-1194
Wheel No.
439E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27