Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420ER Rigid Caster, Sheet Iron Wheel, Rubber Wheel
  • 420ER Rigid Caster, Sheet Iron Wheel, Rubber Wheel
  • 420ER Rigid Caster, Sheet Iron Wheel, Rubber Wheel

420ER Rigid Caster, Sheet Iron Wheel, Rubber Wheel 420ER-PR100

5.00 (5)
Item.#
07354006
Mfr.#
420ER-PR100
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Finishing (Metal Compatibletings)
Chromium plating
Eccentricity E (mm)
-
Wheel Diameter D (phi mm)
100
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
22
Shape
Fixed wheel
Allowable Load (daN)
50
Attachment Height H (mm)
122
Material (Wheel)
Iron plate wheel rubber roll wheel Includes plastic bush
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of dolly
5
From Japan
On 2017-09-19 15:23:31
I bought it by repairing an old hand - drawn cart. Although the price is a little expensive, we can also check the dimensions suitable for the dolly and the old truck has revived.
This review is about item#7354006.
Changing the caster of the generator
5
From Japan
On 2017-03-29 22:53:23
I changed only one wheel, but it may be more durable than genuine without problems.
This review is about item#7353997.
Exchange dolly casters
5
From Japan
On 2017-01-20 14:56:08
I replaced it because the casters were rattling. It can be easily replaced. Let's exchange useless things as soon as possible.
This review is about item#7354015.
We mainly use acoustic equipment from vehicles to transport and move to the venue.
5
From Japan
On 2014-06-07 08:48:40
Previously, because it was made of resin, it got rattled when using asphalt or concrete roads and aisles, but the sound was very loud but after the exchange to a product you purchased it became possible to carry smoothly and very quietly It was. It is cheaper than looking at the home center and I am extremely satisfied because it will deliver it.
This review is about item#07354006.
Product storage mobile work truck
5
From Japan
On 2013-03-18 07:56:05
I started using it and used it without problems. Will the durability be good after that?
This review is about item#07354006.