Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Stopper
  • Rigid Caster, Stopper
  • Rigid Caster, Stopper

Rigid Caster, Stopper 415ER-R40

5.00 (2)
Item.#
07354024
Mfr.#
415ER-R40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1977
Mounting Seat A x B (mm)
51x31
Mounting Hole Diameter P(mm)
5.5
Material (Wheel)
Integratedrubberwheels(resinbushinput
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
25
Eccentricity E (mm)
-
Wheel No.
425G
Stopper
Yu
Mounting Dimensions XxY (mm)
40x20
Wheel Width (mm)
17
Mounting Hole Diameter P(mm)
5.5
Shape
FixedcarsS
TRUSCO Part Number
320-1627
Attachment Height H (mm)
57
Finishing (Metal Compatibletings)
(Handletrivalentchromiumchemicalconversiontreatment)chromeplated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck caster replacement
5
From Japan
On 2015-02-12 17:39:51
Very smooth Very quiet Very light Very good
This review is about item#06391847.
Package transportation
5
From Japan
On 2014-12-05 14:58:19
Normally good.
This review is about item#06391874.