Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 440R-R75

Item.#
07354103
Mfr.#
440R-R75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1978
Mounting Seat A x B (mm)
127x65
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Eccentricity E (mm)
-
Turning Radius (mm)
-
Shape
Fixedcars
Allowable Load (daN)
80
Attachment Height H (mm)
93
Wheel No.
445G
Mounting Dimensions XxY (mm)
100x30
Wheel Width (mm)
33
Material (Wheel)
Integratedrubberwheelsresinbushinput
TRUSCO Part Number
367-1691
Wheel Diameter D (phi mm)
75
Mounting Hole Diameter P(mm)
8.5