Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 440R-R100

Item.#
07354112
Mfr.#
440R-R100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1978
Mounting Hole Diameter P(mm)
10.5
Mounting Seat A x B (mm)
156x82
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Rubber integrated wheelsResin bush
Wheel Diameter D (phi mm)
100
Wheel No.
445G
Attachment Height H (mm)
125
Mounting Dimensions XxY (mm)
125x51
Wheel Width (mm)
40
TRUSCO Part Number
367-1666
Allowable Load (daN)
100