Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 440R-R125

Item.#
07354121
Mfr.#
440R-R125
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1978
Wheel Width (mm)
50
TRUSCO Part Number
367-1674
Allowable Load (daN)
120
Attachment Height H (mm)
159
Mounting Dimensions XxY (mm)
125x64
Wheel No.
445G
Material (Wheel)
Rubber integrated wheelsResin bush
Wheel Diameter D (phi mm)
125
Mounting Hole Diameter P(mm)
10.5
Mounting Seat A x B (mm)
159x96
Finishing (Metal Compatibletings)
unichrome plating