Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 415ER-PR65

5.00 (2)
Item.#
07354523
Mfr.#
415ER-PR65
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Specification
With stopper
Mounting Dimensions XxY (mm)
56x28
Wheel Diameter (phi mm)
65
Mounting Hole Diameter P(mm)
6.5
Finishing (Metal Compatibletings)
Chrome plated (handle Uniqlo over rhodium plated)
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
20
Allowable Load (daN)
30
Attachment Height H (mm)
82
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product transportation
5
From Japan
On 2018-03-03 11:49:48
Make it solid and roll smoothly without wheel shake.
This review is about item#7354541.
TRUSCO Lightweight resin made cart for cario
5
From Japan
On 2017-06-20 23:44:06
TRUSCO Lightweight resin made cart The stopper for the cartio MPK 700 FB will also be ¥ 5,925, so I tried to replace it with this caster. Since height sizes are the same, there is no problem. Also, since rolling resistance does not change, even after replacing, there is no discomfort feeling pressing the trolley. With this, the carriage does not run carelessly.
This review is about item#7354541.