Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 415ER-PR75

5.00 (1)
Item.#
07354532
Mfr.#
415ER-PR75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Specification
With stopper
Mounting Hole Diameter P(mm)
6.5
Mounting Seat A x B (mm)
70x42
Wheel Width (mm)
21
Shape
Stationarytype
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Allowable Load (daN)
40
Attachment Height H (mm)
92
Mounting Dimensions XxY (mm)
56x28
Wheel Diameter (phi mm)
75
Finishing (Metal Compatibletings)
Chromeplating(handleUniqlooverrhodiumplated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
TRUSCO Lightweight resin made cart for cario
5
From Japan
On 2017-06-20 23:44:06
TRUSCO Lightweight resin made cart The stopper for the cartio MPK 700 FB will also be ¥ 5,925, so I tried to replace it with this caster. Since height sizes are the same, there is no problem. Also, since rolling resistance does not change, even after replacing, there is no discomfort feeling pressing the trolley. With this, the carriage does not run carelessly.
This review is about item#7354541.