Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 415ER-PR100

5.00 (2)
Item.#
07354541
Mfr.#
415ER-PR100
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Specification
With stopper
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
22
Finishing (Metal Compatibletings)
Chrome plated (handle Uniqlo over rhodium plated)
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Allowable Load (daN)
50
Attachment Height H (mm)
122
Mounting Dimensions XxY (mm)
82x40
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product transportation
5
From Japan
On 2018-03-03 11:49:48
Make it solid and roll smoothly without wheel shake.
This review is about item#7354541.
TRUSCO Lightweight resin made cart for cario
5
From Japan
On 2017-06-20 23:44:06
TRUSCO Lightweight resin made cart The stopper for the cartio MPK 700 FB will also be ¥ 5,925, so I tried to replace it with this caster. Since height sizes are the same, there is no problem. Also, since rolling resistance does not change, even after replacing, there is no discomfort feeling pressing the trolley. With this, the carriage does not run carelessly.
This review is about item#7354541.