Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 415ER-PR125

5.00 (1)
Item.#
07354557
Mfr.#
415ER-PR125
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
430E
Specification
With stopper
Mounting Seat A x B (mm)
100x58
Wheel Width (mm)
22
Allowable Load (daN)
60
Finishing (Metal Compatibletings)
Chrome plated (handle Uniqlo over rhodium plated)
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Attachment Height H (mm)
148
Mounting Dimensions XxY (mm)
82x40
Wheel Diameter (phi mm)
125
Mounting Hole Diameter P(mm)
8.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
TRUSCO Lightweight resin made cart for cario
5
From Japan
On 2017-06-20 23:44:06
TRUSCO Lightweight resin made cart The stopper for the cartio MPK 700 FB will also be ¥ 5,925, so I tried to replace it with this caster. Since height sizes are the same, there is no problem. Also, since rolling resistance does not change, even after replacing, there is no discomfort feeling pressing the trolley. With this, the carriage does not run carelessly.
This review is about item#7354541.