Buy more than* S$200* and get FREE SHIPPING

  • New Small Roller Bucket Set

New Small Roller Bucket Set 11408

3.75 (4)
Item.#
07354593
Mfr.#
11408
Package Qty.
1Set
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Roller)
Acrylics, polyester
Roller Width (mm)
150
Material
Core material: pp Bucket body: pp On the net: PP
Trim Length (mm)
13
Capacity (L)
(Bucket) About 4
Specification
For water-based paint, oil-based paint and lacquer paint., For water and oil based paint Can be applied on lacquer type.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Ship bottom paint application
5
From Japan
On 2016-04-13 16:45:24
No problem.
This review is about item#07354593.
I used it to paint the roof of the warehouse
4
From Japan
On 2015-06-29 15:12:38
There was no waste of paint and the paint stuck firmly to the rollers and it got finished neatly by one time
This review is about item#07354593.
I am using it to apply chemicals for removing moss and algae growing on the outer wall.
4
From Japan
On 2015-05-30 09:01:56
Depending on the place you put in high place, sometimes loose and shrink. This convenience is satisfying with this price, but I think that I wish I had less time to shrink if I said greed.
This review is about item#07354593.
Painting
2
From Japan
On 2012-02-05 00:13:05
Since two buckets are shown in the product photograph of the set product, I thought that it was exactly good for paint and bake wash, but I actually received one. If that is the case, even if you buy it separately with a single item, the price will not change, and you can choose items that are easy to use, such as rollers and handles, so it is better to buy them separately. Product images should be corrected immediately!
This review is about item#07354593.