Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Relay for General Use
  • Power Relay for General Use
  • Power Relay for General Use
  • Power Relay for General Use

Power Relay for General Use AHK110X0

5.00 (1)
Item.#
07354715
Mfr.#
AHK110X0
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About 35
Power Consumption (VA)
50Hz: 1.3 60Hz: 1.2
Maximum Opreration Frequency
20 times / min (at rated load)
Maximum Current on Junction (A)
15
Minimum Adaptable Load
Reference values: 100mA 5V DC
Item Number
AHK110X0
Diode
Nothing
Maximum Applied Voltage (V)
110% of the rated voltage
Terminal Shape
Plug-in termination
Vibration Resistance
10 to 55Hz (double amplitude 2mm)
Inductance (H)
When open: 23.75 Operating: 20.63
Operating Time (ms)
(20 deg C, rated operating voltage is applied, excluding contact bounce) 25 or less
Open Circuit Voltage (V)
(20 deg C, initial) 30% or more of the rated voltage
Rated Current (mA)
AC100/110V 50Hz: 13.4/14.7 60Hz: 12/13.2
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the term of the withstand voltage) more than 100
Vibration Resistance (malfunction)
10 - 55Hz (double amplitude 1mm, detection time: 10micros)
Ambient Humidity
(With icing, no condensation) 5 to 85% RH
Working Voltage (V)
(20 deg C, initial) equal to or less than 80% of rated voltage
Contact Materials
AgSnO2 system
Standard
UL / C-UL, T?V
Installation Shape
Standard form
Form
AC plug-in type
Number of Poles
1
Maximum Voltage on Junction (V)
250
Rated Control Capacity
15A 125V AC (resistive load)
LED Indicator Lamp With/Without
Nothing
CR Circuit
Nothing
Coil Voltage (V)
AC100/110
Contact Arrangement
1c
Contact Resistance (mohm)
(Initial, at DC6V 1A voltage drop method) 50 or less
Coil Temperature Rise Level (degree C)
(Resistance method, the rated operating voltage is applied, at the contact rated control capacity) 80 or less
Lifespan
Mechanical: 50 million times or more electrical (180 times / minute open frequency): 15A 125V AC resistive load more than 200,000 times (cosphi = 1) lifetime number of switching operations (AC load)
Operating Ambient Temperature (deg C)
(That freezing, and no condensation) -50 to 70
Impact Resistance (Malfunction)
196m / s 2 (20G or more, half-sine pulse: 11ms, detection time: 10micros)
Recovery Time (ms)
(20 deg C, rated operating voltage is applied, excluding contact bounce, no diode) 25 or less
Withstand Voltage
(Detection current: 10mA) 1 minute AC2000V: contact between different poles: (10mA current detection) 1 minute AC1000V: between contacts: - 1 minute AC2000V Between coil and contacts (detection current: 10mA)
Impact Resistance
980m / s 2 or more (100G or more, half-sine pulse: 6ms)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Efficiency improvement of work Cleaning operation
5
From Japan
On 2013-06-11 22:42:37
It was good.
This review is about item#07354715.