Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Relay for General Use
  • Power Relay for General Use
  • Power Relay for General Use

Power Relay for General Use AHK210X0

5.00 (1)
Item.#
07354785
Mfr.#
AHK210X0
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About 35
Form
AC plug-in type
Number of Poles
2
Maximum Voltage on Junction (V)
250
Rated Control Capacity
10A 125V AC (resistance load)
CR Circuit
Not available
Terminal Shape
Plug-in terminals
Vibration Resistance
10-55Hz (double amplitude, 2 mm)
Contact Arrangement
2c
Standard
UL/C-UL, TÜV
Installation Shape
Standard type
Ambient Humidity
5-85%RH (however, no freezing or condensation)
Withstand Voltage
contact interval: AC1000V 1 minute (detected current: 10mA) mutual opposite pole interval: AC2000V 1 minute (detected current: 10mA) coil contact interval: AC2000V 1 minute (detected current: 10mA)
Impact Resistance
more than 980m/s2 (more than 100G, sine Haami pulse: 6ms)
Contact Resistance (mohm)
50 or less (initial stage, DC6V1A voltage drop)
Coil Temperature Rise Level (degree C)
80 or less (resistance method, rated value of the operation voltage application, rate control capacity at contact points)
Lifespan
Mechanical: 50 million time or more (180 open frequency/minute) electric: Frequency 500,000 time or more of 10A 125V AC resistance load (cosphi =1) life opening and closing (interchange load)
Operating Ambient Temperature (deg C)
-50 to 70 (however, no freezing and condensation)
Impact Resistance (Malfunction)
196 m/s2 (more than 20G, sine half wave pulse: 11ms, detection time: 10?s)
Contact Materials
AgSnO2 system
Maximum Opreration Frequency
20 times/minute (with rated load)
Maximum Current on Junction (A)
10
Minimum Adaptable Load
Reference value: 100mA 5V DC
Item Number
AHK210X0
Maximum Applied Voltage (V)
110% of a rated voltage
Indicator Lamp
Not available
Coil Voltage (V)
AC100/110
Diode
Not available
Number of Pins
8
Power Consumption (VA)
50Hz:1.3 60Hz:1.2
Recovery Time (ms)
25 or less (at the time of 20deg C and rated operation voltage impression, there is no contact point bounce not being included and diode)
Purpose
Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc.
Working Voltage (V)
less than 80% of rated value (20deg C, initial stage)
Inductance (H)
Time of opening: 23.75 operation time: 20.63
Operating Time (ms)
25 or less (20?C, rated value of the operation voltage application, includes contact point bounce)
Open Circuit Voltage (V)
more than 30%e of rated voltage (20deg C, first stage)
Rated Current (mA)
AC100/110V 50Hz:13.4/14.7 60Hz:12/13.2
Insulation Resistance (Mohm)
100 or more (with DC500V insulation resistance tester, measures voltage resistance at same point)
Vibration Resistance (malfunction)
10-55 Hz (double amplitude of 1mm, detection time: 10micros)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Efficiency improvement of work Cleaning operation
5
From Japan
On 2013-06-11 22:42:37
It was good.
This review is about item#07354715.