Buy more than* S$200* and get FREE SHIPPING

  • Power Relay for General Use
  • Power Relay for General Use
  • Power Relay for General Use

Power Relay for General Use AHK22124

5.00 (1)
Item.#
07354882
Mfr.#
AHK22124
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About 35
Form
DC plug-in type
Number of Poles
2
Maximum Voltage on Junction (V)
125
Rated Control Capacity
10A 125V AC (resistance load)
Maximum Applied Voltage (V)
110% of a rated voltage (70 deg C)
CR Circuit
Not available
Terminal Shape
Plug-in terminal
Vibration Resistance
10-55Hz (double amplitude, 2 mm)
Contact Arrangement
2c
Standard
UL/C-UL, TÜV
Purpose
Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc.
Working Voltage (V)
80% or less (20 deg C, initial stage) of rated voltage
Contact Resistance (mohm)
50 or less (initial stage, DC6V1A voltage drop)
Coil Temperature Rise Level (degree C)
80 or less (resistance method, rated value of the operation voltage application, rate control capacity at contact points)
Lifespan
Mechanical: 100 million times or more (opening frequency 180 times/minute) electric: 10A 125V AC resistance load (cosphi=1) Number of times oopening and closing in one life more than 500,000 times (exchange load)
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Impact Resistance (Malfunction)
196 m/s2 (more than 20G, sine half wave pulse: 11ms, detection time: 10?s)
Recovery Time (ms)
25 or less (20?C, reated value of the operation voltage application, includes contact point bounce, no diode)
Contact Materials
AgSnO2 system
Maximum Opreration Frequency
20 times/minute (with rated load)
Maximum Current on Junction (A)
10
Minimum Adaptable Load
Reference value: 100mA 5V DC
Item Number
AHK22124
Coil Resistance (ohm)
650
Power Consumption (W)
0.9
Indicator Lamp
Available
Coil Voltage (V)
DC24
Diode
Not available
Number of Pins
8
Installation Shape
Standard type
Withstand Voltage
contact interval: AC1000V 1 minute (detected current: 10mA) mutual opposite pole interval: AC2000V 1 minute (detected current: 10mA) coil contact interval: AC2000V 1 minute (detected current: 10mA)
Impact Resistance
More than 980m/s2 (more than 100G, sine half wave pulse: 6 ms)
Operating Time (ms)
25 or less (20?C, rated value of the operation voltage application, includes contact point bounce)
Open Circuit Voltage (V)
10% or more of rated voltage (20 deg C, initial stage)
Rated Current (mA)
37
Insulation Resistance (Mohm)
100 or more (with DC500V insulation resistance tester, measures voltage resistance at same point)
Vibration Resistance (malfunction)
10-55 Hz (double amplitude of 1mm, detection time: 10micros)
Ambient Humidity
5-85%RH (however, no freezing or condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Efficient cleaning work of the work
5
From Japan
On 2013-06-11 22:42:37
It was good
This review is about item#07354715.