Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block for Hk Relay
  • Terminal Block for Hk Relay
  • Terminal Block for Hk Relay

Terminal Block for Hk Relay AHKA21

5.00 (3)
Item.#
07354925
Mfr.#
AHKA21
Package Qty.
1PC
Ship pack of
1
3.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Withstand Voltage
Each terminal between :AC2000V per minute (detection current: 10ma)
Number of Poles
1.2 For both
Accessories
Retention metallic parts
Number of Pins
For eight
Weight (g)
About 50
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Insulation Resistance (Mohm)
Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement)
Standard
UL/C-UL, TÜV
Type
Terminal block
Finger Protect With/Without
Not available
Item Number
AHKA21
Specification
For AHK Series(For 1 and 2 pole)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use in Osaka soul series of power relay
5
From Japan
On 2015-03-01 13:53:46
Very easy to use, it will be saved cheap even though it has already been firmly. Also it may be a 15A breakdown voltage.
This review is about item#07354934.
Control of the circuit
5
From Japan
On 2014-04-23 19:38:12
Since the purchase by comparing the terminal shape in the photograph as Omron alternative but was anxiety was can also be used by other companies of the relay. Because that comes from Omron products to relay fixing bracket at a low cost, to switch from Omron future.
This review is about item#07354925.
Remote control SW of the ship lighting fixtures
5
From Japan
On 2014-02-24 13:14:03
Very sure you want
This review is about item#07354925.