Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block for Hk Relay
  • Terminal Block for Hk Relay
  • Terminal Block for Hk Relay

Terminal Block for Hk Relay AHKA21P

5.00 (3)
Item.#
07354934
Mfr.#
AHKA21P
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Withstand Voltage
Each terminal between :AC2000V per minute (detection current: 10ma)
Number of Poles
1.2 For both
Accessories
Retention metallic parts
Item Number
AHKA21P
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Insulation Resistance (Mohm)
Between respective terminals: more than 100 (at DC500V insulation resistance tester measurement)
Standard
UL/C-UL, TÜV
Type
Terminal block
Finger Protect With/Without
Available
Weight (g)
About 51
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for power relays of the Osaka soul series
5
From Japan
On 2015-03-01 13:53:46
It is very easy to use, but it is cheap for being firm but it will be saved. It may be 15 A withstand pressure.
This review is about item#07354934.
Circuit control
5
From Japan
On 2014-04-23 19:38:12
As a substitute for Omron, I purchased it by comparing the terminal shape with a photograph, so it was uneasy but it was able to be used by relays of other companies. Since it is cheaper than the Omron product and comes with the relay fixing bracket, we will switch from Omron in the future.
This review is about item#07354925.
Ship lighting equipment remote control SW
5
From Japan
On 2014-02-24 13:14:03
Very well
This review is about item#07354925.