Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj2 for General Use
  • Power Relay Hj2 for General Use
  • Power Relay Hj2 for General Use

Power Relay Hj2 for General Use HJ2-L-DC 110V

4.76 (41)
Item.#
07355022
Mfr.#
HJ2-L-DC 110V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current on Junction (A)
7
Contact Arrangement
2c
Coil Voltage (V)
DC100/110
Standard
UL / CSA, T & Uuml; V
Indicator Lamp
Yu
Installation Shape
Standard form
Maximum Power on Junction (VA)
1750 (resistive load)
Minimum Adaptable Load
Reference values​​: 1mA 5V DC
Rated Power Consumption (W)
1.1
CR Circuit
Nothing
LED Indicator Lamp With/Without
Yu
Recovery Time (ms)
(Rated operating voltage is applied, excluding contact bounce, no diode) 20 or less
Withstand Voltage
(Detection current: 10mA) 1 minute AC2000V: different poles between contacts: (10mA current detection) 1 minute AC1000V: between contacts: - 1 minute AC2000V coil between contacts (Detection current: 10mA)
Impact Resistance
1000m / s 2 over (100G or more, half-sine pulse: 6ms)
Contact Resistance (mohm)
(Initial, at DC6V 1A voltage drop method) 50 or less
Open Circuit Voltage (V)
(20 deg C, initial) 10% or more of the rated voltage
Operating Ambient Temperature (deg C)
-40 to 70(No condensation, No freezing)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the term of the withstand voltage) more than 100
Impact Resistance (Malfunction)
100m / s 2 (10G or more, half-sine pulse: 11ms, detection time: 10micros)
Purpose
Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc.
Number of Pins
8
Number of Poles
2
Vibration Resistance
10 to 55Hz (double amplitude 1mm)
Diode
Nothing
Diode
Nothing
Weight (g)
About34
Contact Materials
Ag
Maximum Voltage on Junction (V)
125
Rated Control Capacity
7A 250V AC (resistive load)
Model Number
HJ2-L-DC 110V
Terminal Shape
Plug-in termination
Ambient Humidity
(That icing, no condensation) 5 to 85% RH
Working Voltage (V)
(20 deg C, initial) 80% or less of the rated voltage
Operating Time (ms)
(Rated operating voltage is applied, excluding contact bounce) 20 or less
Rated Excitation Current (mA)
9.1/10(+/-15%)
Lifespan
(5A 250V AC) resistive load, 20 times / min switching frequency (7A 250V AC), 50 million times more than 100,000 times or more: Mechanical: Electrical (180 times / minute open frequency) 20 million times or more
Coil Temperature Rise Level (degree C)
60or less(70deg C, Resistance method, rated operating voltage is applied, at the contact Max allowable current)
Maximum Opreration Frequency
20 times / min (at the rated control capacity)
Vibration Resistance (malfunction)
10 to 55Hz (double amplitude 1mm, detection time: 10micros)
Customer Reviews
5 star 37
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 4.76
41 Customer Reviews
The reviews are automatic translation.
Electrical work
3
From Japan
On 2017-10-07 19:32:59
It can be used without problems ..........................
This review is about item#7354977.
Used for control of small boat motor
5
From Japan
On 2017-08-01 07:54:32
Because it is an unnecessary place of the normal display lamp, it is excellent in cost performance We changed to this product. I am very satisfied.
This review is about item#07354977.
Production of my own power amplifier
5
From Japan
On 2017-07-09 09:07:11
I am firmly making it with manufacturers, but I like the cheap price.
This review is about item#7355031.
I think that it can be used with confidence. It is a standard item.
5
From Japan
On 2017-07-02 17:43:34
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#7354977.
Welding transformer primary track control
5
From Japan
On 2017-04-15 20:38:03
I used it for the primary circuit control of MTR. I can control without problem.
This review is about item#7354943.
control panel
1
From Japan
On 2017-04-14 10:54:27
Since the contact 's legs were bent and it was in a hurry not to enter the socket that arrived, I returned it with pliers, but I bought the worst quality 4 pieces 3 defective products Product management is not done
Update control panel
5
From Japan
On 2016-12-19 18:00:08
Panasonic brand is reliable and we are using it without any problem
This review is about item#7355013.
Used as a component of stabilized power supply
5
From Japan
On 2016-11-14 14:57:01
There was no problem at all and it was a commodity product that I expected. Everything progressed smoothly.
This review is about item#7355031.
For car custom
3
From Japan
On 2016-10-14 18:51:46
Because it is a standard item, I am relieved, personally like other manufacturers
This review is about item#7354977.
Work
5
From Japan
On 2016-10-01 11:34:28
Functionally there is no problem at all. When I say greedy, the contact connection diagram printed on the main body is slightly hard to see.
This review is about item#7354943.