Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj2 for General Use
  • Power Relay Hj2 for General Use
  • Power Relay Hj2 for General Use

Power Relay Hj2 for General Use HJ2-L-DC 12V-D

4.76 (46)
Item.#
07355074
Mfr.#
HJ2-L-DC 12V-D
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current on Junction (A)
7
Contact Arrangement
2c
LED Indicator Lamp With/Without
Available
Coil Voltage (V)
DC12
Diode
Available
Indicator Lamp
Available
Coil Resistance (ohm)
160 (20 deg C)
Weight (g)
About 34
Contact Materials
Ag
Item Number
AHJ922106
Rated Power Consumption (W)
0.9
CR Circuit
Not available
Coil Temperature Rise Level (degree C)
60 or less (resistance law, rated value of the operation voltage application, connection point maximum allowable current)
Maximum Opreration Frequency
20 times/minute (by rated control capacity)
Vibration Resistance (malfunction)
10-55Hz (double amplitude 1mm, detection time: 10micros)
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Working Voltage (V)
80% or less (20 deg C, initial stage) of a rated voltage
Operating Time (ms)
20 or less (contact bounce is not included at the time of rated operation voltage impression)
Rated Excitation Current (mA)
75 (+/-10%)
Lifespan
Electrical: 20 million times or more (opening frequency 180 times/minute) Electrical: 100,000 times or more (7A 250V AC), 500,000 times or more (5A 250V AC) Resistive load, switching frequency 20 times/minute
Purpose
Control Panel, power supply, forming machine, machine, welder, agricultural machinery, commercial equipment, vending machines, communication equipment, etc.
Number of Pins
8
Number of Poles
2
Terminal Shape
Plug-in terminal
Vibration Resistance
10-55Hz (double amplitude 1 mm)
Standard
UL/CSA, TÜV
Diode
Available
Installation Shape
Standard type
Maximum Power on Junction (VA)
1750 (resistance load)
Minimum Adaptable Load
Reference value: 1mA 5V DC
Maximum Voltage on Junction (V)
125
Rated Control Capacity
7A 250V AC (resistance load)
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Insulation Resistance (Mohm)
100 or more (with DC500V insulation resistance tester, measured at same point as voltage resistance)
Impact Resistance (Malfunction)
100m/s2 (detection [ more than 10G, right sine half wave pulse:11ms, and ] time: 10micros)
Recovery Time (ms)
20 or less (reated value of the operation voltage application, includes contact point bounce, no diode)
Withstand Voltage
Connection point interval: AC1000V 1 minute intervals (current detection: 10mA) Unlike pole connection interval: AC2000V 1 minute intervals (current detection: 10mA) Coil connection point interval: AC2000V 1 minute (detection current: 10mA)
Impact Resistance
More than 1000m/s2 (more than 100G, a right sine half wave pulse: 6 ms)
Contact Resistance (mohm)
50 or less (initial stage CD6V 1A voltage drop method)
Open Circuit Voltage (V)
10% or more (20 deg C, initail stage) of rated voltage
Customer Reviews
5 star 41
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.76
46 Customer Reviews
The reviews are automatic translation.
Machine production etc.
5
From Japan
On 2018-05-16 14:31:43
I use it as an alternative to OMRON products. Although there is no problem with size and price, attention is necessary because the part number notation is confusing.
This review is about item#7354995.
Output of PLC
5
From Japan
On 2018-04-30 17:00:53
Although it is a brand, it was available at a low price. I ordered with the socket. Somewhat higher socket price than relay.
This review is about item#7354986.
Maintenance of the motorcycle
5
From Japan
On 2018-03-26 19:32:04
I have not used it, but I think that it is OK because it is a Panasonic (Panasonic) manufacturer product.
This review is about item#7354977.
Used for your own power supply section
5
From Japan
On 2018-03-16 15:40:57
I am satisfied with price and current capacity. I was saved because the order from ordering to arrival was early.
This review is about item#7354943.
Used as part of charging the sub-battery of the sales vehicle
4
From Japan
On 2018-02-03 00:38:13
Regardless of the start of the engine in the sales vehicle, to charge the smartphone or the charging drill, and to operate the FF heater, I prepared a charging circuit in a way to prepare a sub battery and reduce the burden on the main battery to that sub battery, and used it as part of it. Easy on the net, it is nice to be able to purchase even a small item, it is a big pleasure if you can handle items around a radio department store.
This review is about item#07354977.
Electrical work
3
From Japan
On 2017-10-07 19:32:59
It can be used without problems ..........................
This review is about item#7354977.
Used for control of small boat motor
5
From Japan
On 2017-08-01 07:54:32
Because it is an unnecessary place of the normal display lamp, it is excellent in cost performance We changed to this product. I am very satisfied.
This review is about item#07354977.
Production of my own power amplifier
5
From Japan
On 2017-07-09 09:07:11
I am firmly making it with manufacturers, but I like the cheap price.
This review is about item#7355031.
I think that it can be used with confidence. It is a standard item.
5
From Japan
On 2017-07-02 17:43:34
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#7354977.
Welding transformer primary track control
5
From Japan
On 2017-04-15 20:38:03
I used it for the primary circuit control of MTR. I can control without problem.
This review is about item#7354943.