Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-AC200V

4.61 (28)
Item.#
07355101
Mfr.#
HJ4-AC200V
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Ag
Number of Poles
4
Terminal Shape
Plug-in terminals
Diode
Not available
Indicator Lamp
Not available
Installation Shape
Standard type
Maximum Power on Junction (VA)
1250 (resistance load)
Item Number
AHJ3145
Rated Power Consumption (W)
0.9
CR Circuit
Not available
Lifespan
Electrical: more than 20 million times (opening frequency 180 times/minute) Electrical:more than 100,000 times (5A 250V AC), more than 200,000 times (3A 250V AC) Resistive load, switching frequency 20 times/minute
Coil Temperature Rise Level (degree C)
less than 60 (resistance law, rated value of the operation voltage application, connection point maximum allowable current)
Insulation Resistance (Mohm)
more than 100 (at DC500V insulation resistance tester, measurement the same place as section of withstand voltage)
Vibration Resistance (malfunction)
10-55Hz (double amplitude 1mm, detection time: 10micros)"
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Impact Resistance
1000 m/s or more2 (more than 100G, a right sine half wave pulse: 6 ms)
Working Voltage (V)
less than 80% rated voltage (20deg C, first stage)
Contact Resistance (mohm)
50 or less (initial stage CD6V 1A voltage drop method)
Maximum Current on Junction (A)
5
Contact Arrangement
4c
Vibration Resistance
10-55Hz (double amplitude 1 mm)
Coil Voltage (V)
AC200/220
Standard
UL/CSA, TÜV
Number of Pins
14
Weight (g)
About 34
Minimum Adaptable Load
Reference value: 1mA 5V DC
Maximum Voltage on Junction (V)
250
Rated Control Capacity
5A 250V AC (resistance load)
Open Circuit Voltage (V)
more than 30% of rated voltage (20deg C, first stage)
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Impact Resistance (Malfunction)
100m/s2 (above 10G, sine Haami pulse: 11ms, inspection time: 10micros)
Maximum Opreration Frequency
20 times/minute (by rated control capacity)
Rated Power Consumption (VA)
50Hz: around 1.2-1.5 60Hz: around 1.2-1.5
Recovery Time (ms)
less than 20 (reated value of the operation voltage application, without includes contact point bounce, nor diode)
Withstand Voltage
between Connection point l: AC1000V 1 minute (current detection: 10mA) Between heteropolar contact point: AC2000V 1 minute (inspection electric current: 10mA) Coil - between contact point: AC2000V 1 minute (inspection electric current: 10mA)
Operating Time (ms)
less than 20 (At the time of rated operation voltage impression, contact point bounce are not being included)
Rated Excitation Current (mA)
AC200/220V 50Hz:6.5/8.1 +/-20% 60Hz:5.7/6.7 +/-20%
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
For wiring test
5
From Japan
On 2018-03-04 12:54:36
With sequencer replacement, the program on the congestion detection part on the conveyor has gone out. It seems to cost 200,000 yen by programmer arrangement, so it was necessary to respond with an external timer inside the company. I need 1a1b. After searching, this relay of 4c was displayed at the recommendation and it was half price, so I bought it. I bought it without understanding the point of contact, but I immediately understood by the tester. Price is cheap, Panasonic is safe, recommended.
This review is about item#7355214.
Oil tank refueling maintenance.
5
From Japan
On 2018-01-23 14:15:35
Because it is not put in inventory at the general electronics store, it took time and labor to find, so the price was also cheap It was good for me.
This review is about item#7355135.
For reproducing relay computer
4
From Japan
On 2018-01-18 09:06:30
Due to the large stroke compared with onboard small relay etc., Although the speed of operation drops, when looking at the number, the appearance is also spectacular, You can also enjoy operating sounds.
This review is about item#7355135.
Machine control on control panel
5
From Japan
On 2017-09-04 20:39:42
This relay has compatibility and durability is satisfactory. I feel that the accuracy is not inferior to that of the same type of certain manufacturer. And the performance in terms of cost is Pikaichi. Because of the structure of the machine, it becomes a consumable item because of frequent exchange This price is very appreciated.
This review is about item#7355162.
It is used as a power switch to soft touch of each device.
5
From Japan
On 2017-07-27 14:49:45
The power switch attached to the equipment is large and heavy, so switch it down so as to use the relay switch to turn it on / off.
This review is about item#7355092.
For automatic watering self-holding circuit
5
From Japan
On 2017-06-28 12:40:59
I bought it with the DIN terminal block, I installed it for the first time, but I managed it somehow. Since there was a terminal block, installation and wiring was easy.
This review is about item#7355092.
Sequence experiment equipment
5
From Japan
On 2017-04-26 15:56:17
It is used when training of sequence control is carried out. Cospa is also good, easy to handle item.
This review is about item#7355144.
To a camper
5
From Japan
On 2017-04-17 07:13:52
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355205.
Direction conversion of milling machine.
4
From Japan
On 2016-09-29 21:27:22
It is amazing. With this price, this specification is superb.
This review is about item#7355223.
Used as an input / output device as a division of responsibility with external equipment.
5
From Japan
On 2016-08-26 17:48:03
Although I am using several hundreds, I have never had trouble with this device itself. The price is reasonable and I am regularly using it.
This review is about item#7355205.