Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-DC110V

4.61 (28)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
Shipped after 2018-09-11
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Number of Poles
Rated Power Consumption (W)
CR Circuit
LED Indicator Lamp With/Without
Coil Voltage (V)
Model Number
Indicator Lamp
Installation Shape
Standard form
Maximum Power on Junction (VA)
1250 (resistive load)
Withstand Voltage
(Detection current: 10mA) 1 minute AC2000V: different poles between contacts: (10mA current detection) 1 minute AC1000V: between contacts: - 1 minute AC2000V coil between contacts (Detection current: 10mA)
Operating Time (ms)
(Rated operating voltage is applied, excluding contact bounce) 20 or less
Rated Excitation Current (mA)
(3A 250V AC) resistive load, 20 times / min switching frequency (5A 250V AC), 20 million times more than 100,000 times or more: Mechanical: Electrical (180 times / minute open frequency) 20 million times or more
Coil Temperature Rise Level (degree C)
60or less(70deg C, Resistance method, rated operating voltage is applied, at the contact Max allowable current)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the term of the withstand voltage) more than 100
Vibration Resistance (malfunction)
10 to 55Hz (double amplitude 1mm, detection time: 10micros)
Recovery Time (ms)
(Rated operating voltage is applied, excluding contact bounce, no diode) 20 or less
Maximum Current on Junction (A)
Contact Arrangement
Maximum Voltage on Junction (V)
Rated Control Capacity
5A 250V AC (resistive load)
Vibration Resistance
10 to 55Hz (double amplitude 1mm)
Terminal Shape
Plug-in termination
UL / CSA, T & Uuml; V
Weight (g)
Minimum Adaptable Load
Reference values​​: 1mA 5V DC
Working Voltage (V)
(20 deg C, initial) 80% or less of the rated voltage
Contact Resistance (mohm)
(Initial, at DC6V 1A voltage drop method) 50 or less
Open Circuit Voltage (V)
(20 deg C, initial) 10% or more of the rated voltage
Operating Ambient Temperature (deg C)
-40 to 70(No condensation, No freezing)
Impact Resistance (Malfunction)
100m / s 2 (10G or more, half-sine pulse: 11ms, detection time: 10micros)
Maximum Opreration Frequency
20 times / min (at the rated control capacity)
Ambient Humidity
(That icing, no condensation) 5 to 85% RH
Impact Resistance
1000m / s 2 over (100G or more, half-sine pulse: 6ms)
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
For wiring test
From Japan
On 2018-03-04 12:54:36
With sequencer replacement, the program on the congestion detection part on the conveyor has gone out. It seems to cost 200,000 yen by programmer arrangement, so it was necessary to respond with an external timer inside the company. I need 1a1b. After searching, this relay of 4c was displayed at the recommendation and it was half price, so I bought it. I bought it without understanding the point of contact, but I immediately understood by the tester. Price is cheap, Panasonic is safe, recommended.
This review is about item#7355214.
Oil tank refueling maintenance.
From Japan
On 2018-01-23 14:15:35
Because it is not put in inventory at the general electronics store, it took time and labor to find, so the price was also cheap It was good for me.
This review is about item#7355135.
For reproducing relay computer
From Japan
On 2018-01-18 09:06:30
Due to the large stroke compared with onboard small relay etc., Although the speed of operation drops, when looking at the number, the appearance is also spectacular, You can also enjoy operating sounds.
This review is about item#7355135.
Machine control on control panel
From Japan
On 2017-09-04 20:39:42
This relay has compatibility and durability is satisfactory. I feel that the accuracy is not inferior to that of the same type of certain manufacturer. And the performance in terms of cost is Pikaichi. Because of the structure of the machine, it becomes a consumable item because of frequent exchange This price is very appreciated.
This review is about item#7355162.
It is used as a power switch to soft touch of each device.
From Japan
On 2017-07-27 14:49:45
The power switch attached to the equipment is large and heavy, so switch it down so as to use the relay switch to turn it on / off.
This review is about item#7355092.
For automatic watering self-holding circuit
From Japan
On 2017-06-28 12:40:59
I bought it with the DIN terminal block, I installed it for the first time, but I managed it somehow. Since there was a terminal block, installation and wiring was easy.
This review is about item#7355092.
Sequence experiment equipment
From Japan
On 2017-04-26 15:56:17
It is used when training of sequence control is carried out. Cospa is also good, easy to handle item.
This review is about item#7355144.
To a camper
From Japan
On 2017-04-17 07:13:52
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355205.
Direction conversion of milling machine.
From Japan
On 2016-09-29 21:27:22
It is amazing. With this price, this specification is superb.
This review is about item#7355223.
Used as an input / output device as a division of responsibility with external equipment.
From Japan
On 2016-08-26 17:48:03
Although I am using several hundreds, I have never had trouble with this device itself. The price is reasonable and I am regularly using it.
This review is about item#7355205.