Buy more than* S$200* and get FREE SHIPPING

  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use
  • Power Relay Hj4 for General Use

Power Relay Hj4 for General Use HJ4-DC 12V

4.61 (28)
HJ4-DC 12V
Package Qty.
Ship pack of
3.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Number of Poles
Installation Shape
Standard type
Maximum Power on Junction (VA)
1250 (resistance load)
Item Number
Rated Power Consumption (W)
CR Circuit
Not available
Vibration Resistance
10-55Hz (double amplitude 1 mm)
Coil Voltage (V)
Coil Temperature Rise Level (degree C)
60 or less (resistance law, rated value of the operation voltage application, connection point maximum allowable current)
Insulation Resistance (Mohm)
100 or more (with DC500V insulation resistance tester, measured at same point as voltage resistance)
Vibration Resistance (malfunction)
10-55Hz (double amplitude 1mm, detection time: 10micros)
Recovery Time (ms)
20 or less (reated value of the operation voltage application, includes contact point bounce, no diode)
Withstand Voltage
Connection point interval: AC1000V 1 minute intervals (current detection: 10mA) Unlike pole connection interval: AC2000V 1 minute intervals (current detection: 10mA) Coil connection point interval: AC2000V 1 minute (detection current: 10mA)
Operating Time (ms)
20 or less (contact bounce is not included at the time of rated operation voltage impression)
Rated Excitation Current (mA)
75 (+/-10%)
Electrical: 20 million times or more (opening frequency 180 times/minute) Electrical: 100,000 times or more (5A 250V AC), 200,000 times or more (3A 250V AC) Resistive load, switching frequency 20 times/minute
Maximum Current on Junction (A)
Contact Arrangement
Number of Pins
Weight (g)
About 34
Minimum Adaptable Load
Reference value: 1mA 5V DC
Maximum Voltage on Junction (V)
Rated Control Capacity
5A 250V AC (resistance load)
Coil Resistance (ohm)
160 (20 deg C)
Terminal Shape
Plug-in terminal
Not available
Indicator Lamp
Not available
Impact Resistance (Malfunction)
100m/s2 (detection [ more than 10G, right sine half wave pulse:11ms, and ] time: 10micros)
Maximum Opreration Frequency
20 times/minute (by rated control capacity)
Ambient Humidity
5-85%RH (however, no freezing or condesation)
Impact Resistance
More than 1000m/s2 (more than 100G, a right sine half wave pulse: 6 ms)
Working Voltage (V)
80% or less (20 deg C, initial stage) of a rated voltage
Contact Resistance (mohm)
50 or less (initial stage CD6V 1A voltage drop method)
Open Circuit Voltage (V)
10% or more (20 deg C, initail stage) of rated voltage
Operating Ambient Temperature (deg C)
-50 to 60 (however, no freezing or condensation)
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
28 Customer Reviews
The reviews are automatic translation.
For wiring test
From Japan
On 2018-03-04 12:54:36
With sequencer replacement, the program on the congestion detection part on the conveyor has gone out. It seems to cost 200,000 yen by programmer arrangement, so it was necessary to respond with an external timer inside the company. I need 1a1b. After searching, this relay of 4c was displayed at the recommendation and it was half price, so I bought it. I bought it without understanding the point of contact, but I immediately understood by the tester. Price is cheap, Panasonic is safe, recommended.
This review is about item#7355214.
Oil tank refueling maintenance.
From Japan
On 2018-01-23 14:15:35
Because it is not put in inventory at the general electronics store, it took time and labor to find, so the price was also cheap It was good for me.
This review is about item#7355135.
For reproducing relay computer
From Japan
On 2018-01-18 09:06:30
Due to the large stroke compared with onboard small relay etc., Although the speed of operation drops, when looking at the number, the appearance is also spectacular, You can also enjoy operating sounds.
This review is about item#7355135.
Machine control on control panel
From Japan
On 2017-09-04 20:39:42
This relay has compatibility and durability is satisfactory. I feel that the accuracy is not inferior to that of the same type of certain manufacturer. And the performance in terms of cost is Pikaichi. Because of the structure of the machine, it becomes a consumable item because of frequent exchange This price is very appreciated.
This review is about item#7355162.
It is used as a power switch to soft touch of each device.
From Japan
On 2017-07-27 14:49:45
The power switch attached to the equipment is large and heavy, so switch it down so as to use the relay switch to turn it on / off.
This review is about item#7355092.
For automatic watering self-holding circuit
From Japan
On 2017-06-28 12:40:59
I bought it with the DIN terminal block, I installed it for the first time, but I managed it somehow. Since there was a terminal block, installation and wiring was easy.
This review is about item#7355092.
Sequence experiment equipment
From Japan
On 2017-04-26 15:56:17
It is used when training of sequence control is carried out. Cospa is also good, easy to handle item.
This review is about item#7355144.
To a camper
From Japan
On 2017-04-17 07:13:52
I purchased it because it is easy to install because there are a lot of high current relays.
This review is about item#07355205.
Direction conversion of milling machine.
From Japan
On 2016-09-29 21:27:22
It is amazing. With this price, this specification is superb.
This review is about item#7355223.
Used as an input / output device as a division of responsibility with external equipment.
From Japan
On 2016-08-26 17:48:03
Although I am using several hundreds, I have never had trouble with this device itself. The price is reasonable and I am regularly using it.
This review is about item#7355205.